Shop All AC Farm Duty Motors
Century
Farm Duty
Mfr # C311V1
Zoro # G512190432
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Induction Run
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # C311V1
- Zoro # G512190432
- UPC # 786674074492
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 3/8 in |
Overall Length | 12 1/4 in |
Bolt Circle Dia. | 5 15/16 in |
Shaft Length | 1 7/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Induction Run, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.8/3.4 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bulk Loader Valve, 0.34 in. dia. (15F206)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- CLIMAX METAL PRODUCTS 22mm ID Metric Set Collar, Stl, Bo (MC-22)
- VIAIR SS Braided Leader Hose, 1/4"M to 1/4"M, NP (92804)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313C)
- CENTURY Pump Duty Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, L56HCZ Frame (B583)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV2)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV3)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313)
- CENTURY Pump Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, L56HCZ Frame (B586)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- Century AC Farm Duty Motors