Shop All Blower Motors and Parts
Century
Fan&Blower
Mfr # OKR1096V1
Zoro # G511931128
original price:
$670.99
9% off
new price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # OKR1096V1
- Zoro # G511931128
- UPC # 786674075000
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 6 9/16 in |
Length Less Shaft | 10 1/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Overall Length | 11 15/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1/2 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 56 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 2.0 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 11 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY Motor (89PSC)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- DAYTON Blower Wheel, For Use With 4C119 (202-11-3254)
- INTERNATIONAL ENVIRONMENTAL Actuator, 24V, 3, 2W, N/C (71488512)
- DANFOSS Te 12 Orifice No. 5 (067B2708)
- Century Blower Motors and Parts