Shop All Blower Motors and Parts
Century
Fan&Blower
Mfr # H978V1
Zoro # G611931134
original price:
$1,420.99
9% off
new price: $1,278.99
/ea
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP SPL
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 208-230/460-575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H978V1
- Zoro # G611931134
- UPC # 786674070517
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 3 5/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 15 1/8 in |
Length Less Shaft | 11 1/2 in |
Description
OEM Replacement Motor, Three Phase, Motor Design 3-Phase, SPL HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460-575V AC, Full Load Amps 3.4 A, 5.5/2.8 A, P56Z Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 158 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB 6.25" 3 Knot Roof Brush (11941)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKD3)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYV8)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CENTURY Motor (89PSC)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- MARATHON 1/3-1/9 Hp 2 Speed Fan And Blower Hvac/R Motor, 1 Phase, 1800/1800 Rpm (H174)
- MOTORCRAFT Motor W/O Drive, Mm1033 (MM1033)
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- Century Blower Motors and Parts