Shop All Blower Motors and Parts
Century
Fan&Blower
Mfr # H977V1
Zoro # G411931112
original price:
$664.99
9% off
new price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H977V1
- Zoro # G411931112
- UPC # 786674074942
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 3 7/16 in |
Length Less Shaft | 9 9/16 in |
Body Dia. | 6 9/16 in |
Overall Length | 13 in |
Shaft Dia. | 5/8 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1/2 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56Y Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 3 7/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 0.80 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x32.5x2 Standard Capacity Pleated Filter, MERV 8 (102-042-054)
- RINNAI RX Series Outdoor Versa Vent Cap (RXOVC)
- JHS 12,000 BTU Portable Air Conditioner (A018C-08KR)
- GOODMAN B1789849 Flow Check Piston (B1789849)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CENTURY Motor (89PSC)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- HUNTER FAN CO. JAN FAN Jan Fan High Efficiency Motor w/ Drop Cord Switch, 115V, 2 Speed, Yellow (JF-110V-HEM-DCS)
- TECUMSEH 1/15HP 460V 1500RPM Fan Motor (810F050B51C)
- LENNOX Blwr Wheel, 12-7/8"X8-1/4", Cw, Le10H00 (10H00)
- Century Blower Motors and Parts