Shop All Blower Motors and Parts
Century
Fan&Blower
Mfr # H962V1
Zoro # G811931132
original price:
$863.99
9% off
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 0-1,000
- Nameplate RPM 850
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # H962V1
- Zoro # G811931132
- UPC # 786674074935
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 14 5/16 in |
Body Dia. | 6 5/8 in |
Shaft Length | 2 1/2 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 13/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CW/CCW, 56Z Frame, Motor Enclosure Design Open Air-Over, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 2 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 850, HVAC/R, 60 Hz, Full Load Amps 1.9 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 14 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 7 in Duct Dia, Rubber, 7 in W, 1" L, 7 in H (8010000978)
- TRANE Compressor, 200-230V, 3 Phase, 6 tons, R-22 (COM8726)
- AMERICAN METAL PRODUCTS FLR RGSTR STL WHT 4X12 in. (413W4X12)
- DAIKIN Motor, 0.125 HP, 115V, 1400 rpm, 4 Speed (106163006)
- CENTURY Motor (89PSC)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CARRIER Motor, 460V, 1-Phase, 1 HP, 1650 rpm, CW (HC52EE460)
- CARRIER Strainer (KH11HH066)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm, 4 SPD, CCW (HC45TE114)
- Century Blower Motors and Parts