Shop All Blower Motors and Parts
Century
Fan&Blower
Mfr # H941L
Zoro # G911931094
original price:
$592.99
9% off
new price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3/4
- Nameplate RPM 1,725
- Voltage 575V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H941L
- Zoro # G911931094
- UPC # 786674060815
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 9 1/2 in |
Overall Length | 11 7/16 in |
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.0 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Resilient Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (16201.13 12PK)
- PARKER Filter/Dryer, 1/2 In (LLD - 084S)
- ARM & HAMMER Pleated Air Filter, 20" x 20" x 1", 4 Pack (KO20X20X1_4)
- BELIMO Lf24-Sr-S Us Spr.Rtn.Act 24V 35 (LF24-SR-S)
- CENTURY Motor (89PSC)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- DANFOSS Thermostatic Expansion Valve (068Z3411)
- LENNOX Blowerrelay 3Pdt 24V, Le43H88 (43H88)
- INTERNATIONAL ENVIRONMENTAL Limit Switch, 130 deg. to 200 deg. F, Auto (70006008)
- Century Blower Motors and Parts