Shop All Blower Motors and Parts
Century
Fan&Blower
Mfr # C741V2
Zoro # G011931116
original price:
$1,020.99
9% off
new price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1/3, 3/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725/1,140
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # C741V2
- Zoro # G011931116
- UPC # 786674075246
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 10 1/16 in |
Overall Length | 12 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 1/2 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1/3, 3/4 HP, 1,725/1,140 Nameplate RPM, Voltage 115V AC, 8.58 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class F, Duty Continuous, No. of Speeds 2, Motor Mounting Type Resilient Base, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 10 1/16 in, Overall Length 12 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- SUPCO Access Fitting, SF8412 (SF8412)
- AMANA 12,000 BTU 115V Window-Mounted Air Conditioner with Remote Control (AMAP121CW)
- LOCHINVAR Hot Surface Ignitor (PLT3400)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CENTURY Motor (89PSC)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- DANFOSS Belt, 460Volts 65W 220-325Mmdia (120Z0466)
- INTERNATIONAL ENVIRONMENTAL Blower Wheel, 9" x 7", 1/2" Bore, CW (70005119)
- CARRIER Wheel, 10-5/8" dia., 1/2" Bore (LA22ZA123)
- Century Blower Motors and Parts