Shop All Blower Motors and Parts
Century
Fan&Blower
Mfr # C621V1
Zoro # G711931119
original price:
$679.99
10% off
new price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115/230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # C621V1
- Zoro # G711931119
- UPC # 786674076441
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 13 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 9/16 in |
Length Less Shaft | 7 3/4 in |
Body Dia. | 5 1/2 in |
Details
Item | Direct Drive Blower Motor |
HP | 1 1/2 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 115/230V AC |
Frame | 56 |
Motor Mounting Type | Resilient Base |
Motor Enclosure Design | Open Dripproof |
Voltage Compatibility | 115V AC, 230V AC |
Motor Application | Blower; Fan |
Motor Shaft Rotation | CCW |
Motor Shaft Design | Flat |
Motor Thermal Protection | Auto |
No. of Speeds | 1 |
Description
Direct Drive Blower Motor, Open Dripproof Motor Enclosure Design, 1 1/2 HP, 1,725 Nameplate RPM, Voltage 115/230V AC, 56 Frame, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 7 3/4 in, Overall Length 13 in, Shaft Dia. 5/8 in, Shaft Length 1 9/16 in, Motor Shaft Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 60 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 20 GA, 31" L (8040400035)
- HYDROLEVEL Fs200 General Purpose Liquid (FS200)
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- GRUNDFOS 98715199 Jpf2, 3, 4-A Jps2, 4-A (98715199)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- CENTURY Motor (89PSC)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- MARATHON 0.50 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B608 (B608)
- FIELD CONTROLS 7Rc 7" Draft Regulator For Oil, (7RC)
- EATON CUTLER-HAMMER Contactor, 120V 3P Sz1 Non-Rev. Strtr (A200M1CAC)
- Century Blower Motors and Parts