Shop All Transformer Cooling Fan Motors
This Product is Discontinued
Century
Fan Motor, 1/3 HP, 1075 RPM, 48Y Frame (Discontinued)
Mfr # C723V1A
Zoro # G2128061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Transformer Cooling Fan
- HP 1/3
- RPM Range 1,001-1,100
- No. of Speeds 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # C723V1A
- Zoro # G2128061
- Country of Origin Mexico
- Category Transformer Cooling Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 7 in |
Manufacturers Warranty Length | 1 yr |
Stud Size | #8-32 |
Overall Length | 9 1/2 in |
Description
Transformer Cooling Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115/200-230V AC, 6.4/3.6-3.1 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60/50 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1.5, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 65 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.