Shop All Permanent Split Capacitor Condenser Fan Motors
This Product is Discontinued
Century
Fan Motor, 1/2 HP, 1625 rpm, 60/50Hz (Discontinued)
Mfr # BDH1054
Zoro # G2336345
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,501-1,600
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BDH1054
- Zoro # G2336345
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Shaft Length | 6 7/16 in |
Overall Length | 12 1/4 in |
Length Less Shaft | 5 13/16 in |
Stud Size | #8-32 |
Lead Length | 27 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Mounting Stud Length | 1 5/8 in |
Bolt Circle Dia. | 5 3/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,625, No. of Speeds 2, Voltage 460V AC, 1.4 A Full Load Amps, 48Y Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES MI Standard Backer Rod, 2500 Linear Feet, 1/2" (500-0-0)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/2" (L150112)
- GATES Constant Tension Hose Clamp (Heavy-Duty), 32625 (32625)
- NUMATICS MK3 SOL VALVE (031SA4002000030)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 825 rpm (ORM5484BF)
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm (ORM4688BF)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 1-Ph (FE1038SU)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FE1056SF)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (FE1026SF)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (OLE1036A)
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm (ORM5488BF)
- Century Permanent Split Capacitor Condenser Fan Motors