Shop All Permanent Split Capacitor Condenser Fan Motors
This Product is Discontinued
Century
Fan Motor, 1-1/2 HP, 1075 rpm, 60Hz (Discontinued)
Mfr # C786
Zoro # G3461306
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1 1/2
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # C786
- Zoro # G3461306
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Stud Size | #10-32 |
Body Dia. | 6 1/2 in |
Length Less Shaft | 12 1/8 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 6 in |
Shaft Dia. | 5/8 in |
Overall Length | 18 1/8 in |
Bolt Circle Dia. | 5 13/16 in |
Mounting Stud Length | 1 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 1/2 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230/460V AC, 6.6/3.3 A Full Load Amps, 56Y Frame, Output Watts 1100 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.