Shop All Blower Motors and Parts
Century
Fan and Blower
Mfr # H696V1
Zoro # G311944083
original price:
$803.99
9% off
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 10
- RPM Range 1,101-1,200
- Nameplate RPM 1,140/940
- Voltage 208-230/460V AC; 190/380-415V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # H696V1
- Zoro # G311944083
- UPC # 786674076540
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 11 9/16 in |
Shaft Length | 4 11/16 in |
Overall Length | 16 7/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 1/2 in |
Description
Direct Drive Blower Motor, 3-Phase Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 10 HP, 1,140/940 Nameplate RPM, Voltage 208-230/460V AC; 190/380-415V AC, 4.0/2.0 A; 4.2/2.1 to 2.2 A Full Load Amps, 60 Hz Hz, Three Phase, 56 Frame, Motor Service Factor 1.15, Max. Ambient Temp. 70 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 11 9/16 in, Overall Length 16 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCO THERMAL CONTROLS Raychem® Fixed Point Thermostat (40F) AMC-F5 (AMC-F5)
- KOCH FILTER 16x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-025)
- NATIONAL GUARD Louver, No Vision, 12 x 18 (L-700-BF-12x18)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CENTURY Motor (89PSC)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/20 HP, 115V (70021671)
- SUPERJOCK W50063 Garage & Shop Blower (SU6060)
- BERKO MARLEY ENGINEERING PRODUCTS Manual Reset Limit Switch (4520-2028-000)
- Century Blower Motors and Parts