Shop All Pump Parts
Century
EVAPORATIVE MOTOR
Mfr # 732A
Zoro # G0653180
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230V AC
- HP 1/3
- Application HVAC/R
- Standards CSA, UL
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 732A
- Zoro # G0653180
- Country of Origin Mexico
- Category Pump Parts
Dimensions
Overall Length | 12 3/16 in |
Body Dia. | 5.6 in |
Length Less Shaft | 7 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 4 3/16 in |
Description
Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 3.3/1.7, F48Y Frame, Usable @ 208V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Resilient Base, Motor Mounting Position Any, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Seat, Stainless Steel (90428-1)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 35 psi (RLFP222201D)
- STENNER Suction/Discharge Tubing 20Ft 3/8In UV Black (MALT02B)
- PULSATRON Model LB02SA-PTC1-G19 Metering Pump, Series Plus (A+), 6 GPD @ 150 PSI, Dual Manual Cont (LB02SA-PTC1-G19)
- FLINT & WALLING Mounting Ring (134162)
- DAYTON Rod Stops (090COLU1211)
- K2 PUMPS 6 in. Well Seal, 1 in. and 1-1/4 in. Double Drop, Model (AWS2600125K)
- STENNER Quickpro Tube Housing W/Latches, PK2 (QP400-2)
- SANDPIPER Pump Repair Kit, Fluid (476.248.360)
- DAYTON Washer SS 410, 3/8 (PP60120G)
- ARO Repair Kit, HDPE, For 6CCN4, 6CCN9 (637375-TT)
- Century Pump Parts