Shop All Evaporative Cooler Motors
Century
Evaporative Cooler Motor, Ring, 115V, Auto
Mfr # SVB2074V1
Zoro # G2144021
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 3/4, 1/4
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # SVB2074V1
- Zoro # G2144021
- Country of Origin China
- Category Evaporative Cooler Motors
Dimensions
Shaft Length | 1 1/2 in |
Ring Dia. | 2 1/2 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 15/16 in |
Overall Length | 9 7/16 in |
Resilient Ring Dia. | 2 1/2 in |
Description
Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 3/4, 1/4 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, 10.5/5.0 A Full Load Amps, 56Z Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring, Motor Mounting Position All Angle, Shaft Length 1 1/2 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W, Pipe Size: 1-1/2" NPT (4ZL11)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (A43)
- CENTURY Evaporative Cooler Motor, 230V, Sleeve (SV2104HV2)
- CENTURY Evaporative Cooler Motor, Ball, 115V, CCWLE (VB2054V1)
- CENTURY Evaporative Cooler Motor, Cradle, 115V (VB2054BV1)
- CENTURY Evaporative Cooler Motor, 115V, CCWLE, Ball (VB2034V1)
- CENTURY Evaporative Cooler Motor, 115V, Ball, CCWLE (VB2074V1)
- CENTURY Evaporative Cooler Motor, 115V, REV, Ball (VB2034BV1)
- BALDOR-RELIANCE Evaporative Cooler Motor, Base, CWSE (110461)
- Century Evaporative Cooler Motors