Shop All Evaporative Cooler Motors
Century
Evaporative Cooler Motor, 115V, Ball, REV
Mfr # SVB2034BV1
Zoro # G1440144
original price:
$221.57
4% off
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 1/3, 1/6
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # SVB2034BV1
- Zoro # G1440144
- Country of Origin China
- Category Evaporative Cooler Motors
Dimensions
Ring Dia. | 2 1/2 in |
Shaft Length | 1 1/2 in |
Overall Length | 9 7/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 15/16 in |
Resilient Ring Dia. | 2 1/2 in |
Description
Evaporative Cooler Motor, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, HP 1/3, 1/6, Nameplate RPM 1,725/1,140, 56Z Frame, Voltage 115V AC, 60 Hz Hz, Single Phase, 6.9/3.4 A Full Load Amps, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Length Less Shaft 7 15/16 in, Overall Length 9 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 1-1/64" 18-8 Stainless Steel 45 Degree Angle Grease Fittings 6PK (37444)
- MCGILL Gr Series 500, Machined Race Needle Bearing, #GR24 (GR24)
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- CENTURY Evaporative Cooler Motor, 115V, REV, Ball (VB2034BV1)
- CENTURY Evaporative Cooler Motor, CCWLE, 115V, Ball (SVB2034V1)
- CENTURY Evaporative Cooler Motor, 1-1/2 In. L (SVB2074HV1)
- CENTURY Evaporative Cooler Motor, 115V, CCWLE, Ball (VB2034V1)
- CENTURY Evaporative Cooler Motor, 115V, Cradle (SVB2074BV2)
- PORTACOOL Motor, 10" L x 7" W x 7" H Size (PARMTRH3600A)
- Century HVAC Motors