Shop All Solid Spade Drill Bits
Century Drill & Tool
Wood Spade ExteNsion, 6 in.
Mfr # 36226
Zoro # G4083549
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spade Drills
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 36226
- Zoro # G4083549
- UPC # 081838362263
- Country of Origin China
- Category Solid Spade Drill Bits
Details
Item | Wood Spade ExteNsion,6 in. |
For Use With | Spade Drills |
Shank Type - Machining | Straight |
Description
Wood Spade ExteNsion,6 in., For Use With Spade Drills, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- WESTWARD Cabinet Rasp File, Half Round, 8 In (10Z669)
- STANLEY Precision Safety Cutter Safety Blade, 7 in L (FMHT10362)
- ZORO SELECT 17/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102656)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 6 in. (36448)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/4 x 6 in. (36480)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-3/8 x 6 in. (36488)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/8 x 6 in. (36424)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/4 in. (36280)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1020)
- Century Drill & Tool Solid Spade Drill Bits