Shop All Step Drill Bits
Century Drill & Tool
Step Zirconium Drill Bit, 9, 1/4-3/4"
Mfr # 27202
Zoro # G4084075
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Zirconium
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 27202
- Zoro # G4084075
- UPC # 081838272029
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/4 in to 3/4 in |
Shank Size | 3/8" |
Number of Hole Sizes | 9 |
Drill Bit Sizes Included | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Number Hole Sizes | 9 |
Maximum Hole Size | 3/4 in |
Minimum Hole Size | 1/4 in |
Details
Material | High Speed Steel |
Finish | Zirconium |
Number of Pieces | 1 |
Number of Flutes | 2 |
Step Thickness | 1/8" |
Shank Shape | Three-Flat |
Impact Rated | No |
Item | Step Zirconium Drill Bit,9,1/4-3/4 in. |
Decimal Equivalent | 0.25, 0.75 |
Step Increments | 1/16 in |
Cutting Direction | Right Hand |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight with Three Flats |
Finish - Machining | ZrN |
Description
Step Zirconium Drill Bit,9,1/4-3/4 in., High Speed Steel, ZrN, 1/4 in to 3/4 in Size Range, Straight with Three Flats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6592)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 13, 1/8-1/2" (27200)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 8, 9/16-1" (27201)
- VERSADRIVE HMT ImpactaStep Cutter, 14-16-18-20-22mm (506010-0220)
- DEWALT Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, Titanium Nitride Coating (DWA1786IR)
- WESTWARD HSS Step Drill Bit 3 Sizes, 1/2-1-1/8" (6EXN6)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101002)
- Century Drill & Tool Step Drill Bits