Shop All Step Drill Bits
Century Drill & Tool
Step Zirconium Drill Bit, 8, 9/16-1"
Mfr # 27201
Zoro # G4084081
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Zirconium
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 27201
- Zoro # G4084081
- UPC # 081838272012
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 9/16" to 1" |
Shank Size | 3/8" |
Number of Hole Sizes | 8 |
Details
Material | High Speed Steel |
Finish | Zirconium |
Number of Pieces | 1 |
Number of Flutes | 2 |
Step Thickness | 1/8" |
Shank Shape | Three-Flat |
Impact Rated | No |
Item | Step Zirconium Drill Bit,8,9/16-1 in. |
Description
Step Zirconium Drill Bit,8,9/16-1 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" SAE Socket, 6 Points (4419)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 9, 1/4-3/4" (27202)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 13, 1/8-1/2" (27200)
- IRWIN HSS Step Drill Bit 6 Sizes, 3/16-1/2" (15102)
- WESTWARD HSS Step Drill Bit 3 Sizes, 1/2-1-1/8" (6EXN6)
- RUKO TOOLS Step Drill, High Speed Steel (101005T)
- IRWIN Unibit Colbalt Step Drill, #1 (VGP10231CB)
- Century Drill & Tool Drill Bits