Shop All Screwdriver Bits
Century Drill & Tool
STAR T25 X 2in IMPACT PRO 5PK
Mfr # 70825
Zoro # G910995516
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 70825
- Zoro # G910995516
- UPC # 81838708252
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Description
Impact Pro Screwdriving Bits Made From Heat Treated Premium Grade Steel To Ensure Optimal Performance In All Applications. Century's Patented Heat Treatment Process Provides Maximum Shock Absorption Associated With Impact Ready Power Tools. Precision Ground Tips For Maximum Contract And Secure Grip. Meets Anis Specifications. Black Oxide Coating Resists Corrosion And Signifies That The Accessory Is Impact Rated. For Use In Standard And Cordless Impact Drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- DEWALT Interior and Exterior Rotary Laser Level Kit (DW074KD)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 144 in W x 20 in D (6P2TC2WC2FC)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- CENTURY DRILL & TOOL BIT HOLDER 1/4 HEX CARD (68572)
- CENTURY DRILL & TOOL Double End Bit Phillips 2, Slot 8-10 (68682)
- CENTURY DRILL & TOOL Screw bit Power Socket adapter (68578)
- CENTURY DRILL & TOOL STAR T15 S2 INSERT BULK 5PK (69315)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 1, 6in. (68601)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T27, 2in, 10Pk (70027)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- Century Drill & Tool Screwdriver Bits