Shop All Screwdrivers
Century Drill & Tool
Star Screwdriver, T25 x 4".
Mfr # 72134
Zoro # G4075596
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T25
- Handle Material Ergonomic
- Overall Length 4"
- Handle Type Cushion Grip
- Finish Black Oxide Tip; Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 72134
- Zoro # G4075596
- UPC # 081838721343
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | T25 |
Overall Length | 4" |
Details
Item | Star Screwdriver,T25 x 4 in. |
Handle Material | Ergonomic |
Handle Type | Cushion Grip |
Finish | Black Oxide Tip; Chrome Plated |
Features | Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip |
Shank Material | Vanadium Steel |
SAE or Metric | SAE |
Tip Style | Star |
Number of Pieces | 1 |
Description
Star Screwdriver,T25 x 4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Saw Blade, Wet Cutting, 8" Blade dia. (DB869)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM618-25B)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- DEWALT 3/4" x 22" x 24" SDS+ Hammer Bit (DW5457)
- CENTURY DRILL & TOOL Phillips Screwdriver, 1 x 3 in. Phillips #1 (72123)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/8 x 8 in. Slotted 3/8" (72116)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 1-1/2 in. Slotted 1/4" (72111)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/8 x 3 in. Slotted 1/8" (72112)
- CENTURY DRILL & TOOL Phillips Screwdriver, 2 x 4 in. Phillips #2 (72124)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- WERA Screwdriver 1/8 in Round (5008008001)
- Century Drill & Tool Screwdrivers and Nutdrivers