Shop All Screwdriver Bits
Century Drill & Tool
Star Insert Screwdriver Bit, T9, 1 in.
Mfr # 68709
Zoro # G4084510
Sold in multiples of 7 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Security Star
- Fastening Tool Tip Size T9
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 68709
- Zoro # G4084510
- UPC # 081838687090
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T9 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Point Size | T9 |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Security Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Star Insert Screwdriver Bit,T9,1 in. |
Impact Rated | No |
Material | S2 Steel |
Description
Star Insert Screwdriver Bit,T9,1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- CENTURY DRILL & TOOL Drywall Screwdriving Bit #2R 1" Insert S2 Steel 250Pc (60100)
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 2, 6in. (68602)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 6, 1 in. (68481)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T20, 3-1/2in. (66320)
- CENTURY DRILL & TOOL SECURITY T20 STAR BULK 5PK (68160)
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- Century Drill & Tool Screwdrivers and Nutdrivers