Shop All Screwdriver Bits
Century Drill & Tool
Star Insert Screwdriver Bit, T7, 1 in.
Mfr # 68707
Zoro # G4084538
product price: $1.65
/ea
Sold in multiples of 7 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Security Star
- Fastening Tool Tip Size T7
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68707
- Zoro # G4084538
- UPC # 081838687076
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T7 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | T7 |
Details
Bit Style | Security Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Star Insert Screwdriver Bit,T7,1 in. |
Impact Rated | No |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Star Insert Screwdriver Bit,T7,1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- PRO-GRADE TOOLS 1/2" Drive, Flex Handle (14015)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- GEARWRENCH 38 90T 12 PT Combi Ratchet Wrench (KDT86943)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 2Pk (69102)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T9, 1 in. (68709)
- CENTURY DRILL & TOOL Impact Pro Screwdriving, 32 Pc Set (66939)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T25, 2in. (68225)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 6in. (68603)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (446-1X-5PK)
- Century Drill & Tool Screwdriver Bits