Shop All Screwdriver Bits
Century Drill & Tool
Star Insert Screwdriver Bit, T30, 1 in.
Mfr # 68730
Zoro # G4084459
product price: $0.98
/ea
Sold in multiples of 7 for $6.86
$6.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Security Star
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68730
- Zoro # G4084459
- UPC # 081838687304
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Shank Size | 1/4" |
Point Size | T30 |
Overall Length | 1" |
Details
Bit Style | Security Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Star Insert Screwdriver Bit,T30,1 in. |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Star Insert Screwdriver Bit,T30,1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vds-60Dc (571-205-10)
- RIDGID DIES, UNIV 112 NF HS (48360R)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48918)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T25, 2in. (68225)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T8, 1 in. (68708)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T25, 1 in. (68725)
- CENTURY DRILL & TOOL SECURITY T9 STAR BULK 5PK (68149)
- CENTURY DRILL & TOOL Screw Setter #2R Phillips Insert 1" S2 Steel 100Pc (60589)
- CENTURY DRILL & TOOL Phillips Power Bits Assortment, 3-1/2in. (70442)
- MILWAUKEE TOOL SHOCKWAVE POWER BIT 2 IN NO 2 PHIL (48-32-4602)
- Century Drill & Tool Screwdriver Bits