Shop All Screwdriver Bits
Century Drill & Tool
Star Insert Screwdriver Bit, T20, 1 in.
Mfr # 68720
Zoro # G4084486
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Security Star
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68720
- Zoro # G4084486
- UPC # 081838687205
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T20 |
Details
Bit Style | Security Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Star Insert Screwdriver Bit,T20,1 in. |
Impact Rated | No |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Star Insert Screwdriver Bit,T20,1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (02573TN)
- BESSEY Replacement Spindle Assembly (3100399)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Flat 1-1/16"x1-1/8" 12PT Ratchet Bx Wr- (KHRB-3436)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2R, 25Pk (68525)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 1, 6in. (68601)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T7, 1 in. (68707)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 2, 6in. (68602)
- CENTURY DRILL & TOOL Star Insert Scrwdriving Bit, T25, 1in, 25Pk (69425)
- CENTURY DRILL & TOOL Screw bit 7/64 hex Key inst CD (68457)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- Century Drill & Tool Screwdriver Bits