Shop All Screwdriver Bits
Century Drill & Tool
Star Insert Screwdriver Bit, T10, 1 in.
Mfr # 68710
Zoro # G4084501
product price: $0.98
/ea
Sold in multiples of 7 for $6.86
$6.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Security Star
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68710
- Zoro # G4084501
- UPC # 081838687106
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Overall Length | 1" |
Point Size | T10 |
Shank Size | 1/4" |
Details
Bit Style | Security Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Star Insert Screwdriver Bit,T10,1 in. |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Star Insert Screwdriver Bit,T10,1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Carrying Case for 1/2"-2" Drill Driven Knock-Out Set (165-5)
- MILWAUKEE TOOL Brush Retaining Screw (23-44-0210)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 2 (M2O09084KIT)
- DRILL AMERICA 17/64 HSS Black Oxide Jobber Length Drill Bit (D/AN17/64)
- CENTURY DRILL & TOOL Screw bit 7/64 hex Key inst CD (68457)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2R, 25Pk (68525)
- CENTURY DRILL & TOOL Drywall Screwdriving Bit #2R 1" Insert S2 Steel 250Pc (60100)
- CENTURY DRILL & TOOL Screw bit Power Socket adapter (68578)
- CENTURY DRILL & TOOL Clutch Power Screwdriver Bit, 5/32x2 in. (69223)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T25, 1 in. (68725)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-3/8-5PK)
- Century Drill & Tool Screwdrivers and Nutdrivers