Shop All Rotary Hammer Accessories
This Product is Discontinued
Century Drill & Tool
Spline Scaling Chisel, 3x12 in. (Discontinued)
Mfr # 87947
Zoro # G4086769
This Product is Discontinued
Key Features
- Impact Rated No
- Material - Machining Carbon Steel
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Chisel Type Scaling Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 87947
- Zoro # G4086769
- UPC # 081838879471
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Head Width | 3 in |
Details
Item | Spline Scaling Chisel,3x12 in. |
Impact Rated | No |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Chisel Type | Scaling Chisel |
Primary Material Application | Concrete |
Shank Type - Machining | Straight |
For Tool Type | Rotary Drill |
Cutting Direction | Right Hand |
Description
Spline Scaling Chisel,3x12 in., Chisel Type Scaling Chisel, Shank Type - Machining Straight, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.