Shop All Hammer Drill Bits
This Product is Discontinued
Century Drill & Tool
Spline Hammer Core Bit 2" x 11-3/8"L (Discontinued)
Mfr # 84802
Zoro # G4091958
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shank Shape Spline
- Overall Length 11-3/8"
- Number of Pieces 1
- Bit Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 84802
- Zoro # G4091958
- UPC # 081838848026
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 11-3/8" |
Bit Dia. | 2" |
Details
Item | Spline Hammer Core Bit |
Shank Shape | Spline |
Number of Pieces | 1 |
Description
Spline Hammer Core Bit,2x11-3/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.