Shop All Screwdriver Bits
Century Drill & Tool
Spanner Insert Screwdriving Bit, 8, 1 in.
Mfr # 68482
Zoro # G4084766
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Fastening Tool Tip Size #8
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68482
- Zoro # G4084766
- UPC # 081838684822
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #8 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #8 |
Details
Bit Style | Spanner |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Spanner Insert Screwdriving Bit,8,1 in. |
Impact Rated | No |
Material | S2 Steel |
Description
Spanner Insert Screwdriving Bit,8,1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 6 ft./2M Diameter Tape, Metric (71)
- CDI 3/8 in Drive Ratchet Repair Kit (46-500-12RKTNY)
- TEKTON 11/16 Inch Reversible Ratcheting Combination Wrench (WRN56013)
- KO-KEN Socket 16mm Flare Nut 70mm 3/8 Sq. Drive (3300FN-16)
- CENTURY DRILL & TOOL Screw bit 9/64 hex Key instbit (68459)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T10, 1 in. (68710)
- CENTURY DRILL & TOOL Screw bit 7/64 hex Key inst CD (68457)
- CENTURY DRILL & TOOL Slotted Insert ScrewdriverBit, 10-12, 2 Pk (69172)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T30, 1 in. (68730)
- CENTURY DRILL & TOOL SECURITY T15 STAR BULK 5PK (68155)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- Century Drill & Tool Screwdriver Bits