Shop All Screwdriver Bits
Century Drill & Tool
Spanner Insert Screwdriving Bit, 6, 1 in.
Mfr # 68481
Zoro # G4084775
Sold in multiples of 7 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Fastening Tool Tip Size #6
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 68481
- Zoro # G4084775
- UPC # 081838684815
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #6 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #6 |
Details
Bit Style | Spanner |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Item | Spanner Insert Screwdriving Bit,6,1 in. |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Spanner Insert Screwdriving Bit,6,1 in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-11'5)
- OSG Spiral Point Tap, Plug, 3 (1111503605)
- EAZYPOWER Hex Key Bit, 3/16", 3-1/2" L (79827/B)
- DOALL SILENCER PLUS BI-METAL SAWBLADE (333-358188.000)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 6in. (68603)
- CENTURY DRILL & TOOL STAR T30 X 2in IMPACT PRO 5PK (70830)
- CENTURY DRILL & TOOL Phillips Power Bits Assortment, 3-1/2in. (70442)
- CENTURY DRILL & TOOL Slotted Insert ScrewdriverBit, 10-12, 2 Pk (69172)
- CENTURY DRILL & TOOL Clutch INsert Screwdriver Bit, 5/32x1 in. (69123)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- EAZYPOWER Tee Star Bit, Size T40, 2" (73226/B)
- Century Drill & Tool Screwdriver Bits