Shop All Screwdrivers
Century Drill & Tool
Slotted Screwdriver, 5/16 x 6 in. Slotted 5/16"
Mfr # 72115
Zoro # G4075690
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 5/16"
- Handle Material Ergonomic
- Overall Length 6"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 72115
- Zoro # G4075690
- UPC # 081838721152
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 5/16" |
Overall Length | 6" |
Details
Item | Slotted Screwdriver,5/16 x 6 in. |
Tip Style Group | Slotted |
Handle Material | Ergonomic |
Number of Pieces | 1 |
Handle Type | Cushion Grip |
Features | Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip |
Tip Style | Slotted |
Finish | Black Oxide Tip; Chrome Plated |
Shank Material | Vanadium Steel |
SAE or Metric | SAE |
Description
Slotted Screwdriver,5/16 x 6 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. Sheet Metal Holcutter (14230)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- WARNER ProGrip 1-1/2 in. Flex Putty Knife (90108)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/8 x 3 in. Slotted 1/8" (72112)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/16 x 3 in. Slotted 3/16" (72113)
- CENTURY DRILL & TOOL Phillips Screwdriver, 1 x 3 in. Phillips #1 (72123)
- CENTURY DRILL & TOOL Tack Lifter, 6". (72182)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- CENTURY DRILL & TOOL Phillips Screwdriver, 2 x 4 in. Phillips #2 (72124)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- Century Drill & Tool Screwdrivers and Nutdrivers