Shop All Screwdrivers
Century Drill & Tool
Slotted Screwdriver, 1/8 x 3 in. Slotted 1/8"
Mfr # 72112
Zoro # G4075727
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/8"
- Handle Material Ergonomic
- Overall Length 3"
- Features Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 72112
- Zoro # G4075727
- UPC # 081838721121
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/8" |
Overall Length | 3" |
Details
Item | Slotted Screwdriver,1/8 x 3 in. |
Tip Style Group | Slotted |
Handle Material | Ergonomic |
Features | Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip |
Tip Style | Slotted |
Handle Type | Cushion Grip |
Finish | Black Oxide Tip; Chrome Plated |
Shank Material | Vanadium Steel |
Number of Pieces | 1 |
SAE or Metric | SAE |
Description
Slotted Screwdriver,1/8 x 3 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 9 Piece Tech Solutions Metric Non-Slip Socket Set (752039X)
- ECLIPSE TOOLS Bit, Phillips, Size 2, 1, 15/16" L, 1/ (PH2X1-15/16)
- VACULA AUTOMOTIVE PRODUCTS Blowgun 4" Fixed Bent Tube Full-Flow (VP72-020-1050)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 3/4"R 3/4"D (CF3434)
- CENTURY DRILL & TOOL Star Screwdriver, T10 x 3". (72131)
- CENTURY DRILL & TOOL Phillips Screwdriver, 2 x 4 in. Phillips #2 (72124)
- CENTURY DRILL & TOOL Slotted Screwdriver, 5/16 x 6 in. Slotted 5/16" (72115)
- CENTURY DRILL & TOOL Tack Lifter, 6". (72182)
- CENTURY DRILL & TOOL Phillips Screwdriver, 1 x 3 in. Phillips #1 (72123)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- WERA General Purpose Torx Screwdriver T30 Round (05028055001)
- Century Drill & Tool Screwdrivers