Shop All Screwdrivers
Century Drill & Tool
Slotted Screwdriver, 1/4 x 1-1/2 in. Slotted 1/4"
Mfr # 72111
Zoro # G4075736
product price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/4"
- Handle Material Ergonomic
- Overall Length 1-1/2"
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 72111
- Zoro # G4075736
- UPC # 081838721114
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Overall Length | 1-1/2" |
Details
Item | Slotted Screwdriver,1/4 x 1-1/2 in. |
Tip Style Group | Slotted |
Handle Material | Ergonomic |
Tip Style | Slotted |
Shank Material | Vanadium Steel |
Features | Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip |
Number of Pieces | 1 |
Finish | Black Oxide Tip; Chrome Plated |
Handle Type | Cushion Grip |
SAE or Metric | SAE |
Description
Slotted Screwdriver,1/4 x 1-1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- KYOCERA Turning Insert, Triangle, TPMR 321 CA310 (TPMR321CA310)
- KESON 30 m Tape Measure, 1/2 in Blade (OTR-30M)
- SUNEX 3/8" Drive Impact Socket 6 (36474)
- CENTURY DRILL & TOOL Phillips Screwdriver, 2 x 4 in. Phillips #2 (72124)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/8 x 8 in. Slotted 3/8" (72116)
- CENTURY DRILL & TOOL Phillips Screwdriver, 1 x 3 in. Phillips #1 (72123)
- CENTURY DRILL & TOOL Star Screwdriver, T10 x 3". (72131)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/8 x 3 in. Slotted 1/8" (72112)
- HOME PLUS Screwdriver Set 25Pc (01415)
- Century Drill & Tool Screwdrivers and Nutdrivers