Shop All Masonry Drill Bits
Century Drill & Tool
SDS Plus Drill Bit, 3/4x16x18in., 4-Cutter
Mfr # 83548
Zoro # G4089806
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Shank Type - Machining SDS Plus
- Finish - Machining Bright (Uncoated)
- Maximum Drilling Depth 16 in
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 83548
- Zoro # G4089806
- UPC # 081838835484
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Details
Item | SDS Plus Drill Bit,3/4x16x18in.,4-Cutter |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.75 |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Description
SDS Plus Drill Bit,3/4x16x18in.,4-Cutter, SDS Plus, 3/4 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- TEKTON 1/4 Inch Drive Extension Set, 2-Piece (9, 12 in.) (SHA90009)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5316H)
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E263)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x7-1/2x13in, 4Cutter (83705)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 3/16x4x6in. (86813)
- CENTURY DRILL & TOOL Sds Plus 4-Cutter Drill Bit 3/4" Cutting Length 10" Overall Length 12" (83148)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x22x24 in. (81932)
- CENTURY DRILL & TOOL Fast Spiral Masonry Drill, 3/16x1-1/2x4in (84412)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/4x10x12 in. (81148)
- DIABLO Rebar Demon Carbide SDS-Plus Hammer Bit Set 7 pc (DMAPL9920-S7)
- Century Drill & Tool Masonry Drill Bits