Shop All Masonry Drill Bits
This Product is Discontinued
Century Drill & Tool
SDS Plus Drill Bit, 1-1/8x16x18in, 4Cutter (Discontinued)
Mfr # 83566
Zoro # G4089779
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Size 1 1/8 in
- Overall Length 18 in
- Decimal Equivalent 1.125
- Maximum Drilling Depth 16 in
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 83566
- Zoro # G4089779
- UPC # 081838835668
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 1/8 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Details
Item | SDS Plus Drill Bit,1-1/8x16x18in,4Cutter |
Decimal Equivalent | 1.125 |
Material - Machining | Carbide |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
SDS Plus Drill Bit,1-1/8x16x18in,4Cutter, SDS Plus, 1 1/8 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.