Shop All Masonry Drill Bits
Century Drill & Tool
SDS Max Drill Bit, 7/8x17x21 in., 4-Cutter
Mfr # 83710
Zoro # G4089620
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/8 in
- Overall Length 21 in
- Cutting Direction Right Hand
- Primary Material Application Concrete, Masonry
- Decimal Equivalent 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 83710
- Zoro # G4089620
- UPC # 081838837105
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Overall Length | 21 in |
Maximum Drilling Depth | 17 in |
Details
Item | SDS Max Drill Bit,7/8x17x21 in.,4-Cutter |
Cutting Direction | Right Hand |
Primary Material Application | Concrete, Masonry |
Decimal Equivalent | 0.875 |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
SDS Max Drill Bit,7/8x17x21 in.,4-Cutter, SDS Max, 7/8 in Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (75.115811)
- HUSQVARNA Hose and Valve Kit (505095501)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- CLEVELAND 7/16-20 NF GH3 4FL TPR 1001TN TIN TAP (C83490)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x10x15in, 4-Cutter (83716)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x16x18 in. (81832)
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 3/16 Cutting Lgth 4 Overall Lgth 6-1/2 (83612)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/2x18x23in, 4-Cutter (83720)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 5/16x10x12in. (87820)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x10x12 in. (81140)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2200)
- Century Drill & Tool Drill Bits