Shop All Masonry Drill Bits
Century Drill & Tool
SDS Max Drill Bit, 11/16x15-1/2x21in, 4Cut
Mfr # 83704
Zoro # G4089681
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/16 in
- Overall Length 21 in
- Shank Type - Machining SDS Max
- Measurement System Fractional Inch
- Primary Material Application Concrete, Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 83704
- Zoro # G4089681
- UPC # 081838837044
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 11/16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 15 1/2 in |
Details
Item | SDS Max Drill Bit,11/16x15-1/2x21in,4Cut |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.6875 |
Cutting Direction | Right Hand |
Description
SDS Max Drill Bit,11/16x15-1/2x21in,4Cut, SDS Max, 11/16 in Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34364)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYA2)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN17)
- ERNST MANUFACTURING 30 Tool 'No-Slip' Low Profile Wrench Rails, Red (6050)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/32x4x6-1/4 in (81610)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x2x4-1/4 in (81412)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 5/8x7-1/2x13in, 4Cutter (83701)
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 5/16 Cutting Lgth 4 Overall Lgth 6-1/2 (83620)
- CENTURY DRILL & TOOL Fast Spiral Masonry Drill, 3/16x1-1/2x4in (84412)
- CENTURY DRILL & TOOL Fast Spiral Masonry Drill, 1/4x2-1/4x4in. (84416)
- DRILLCO 1-1/2 X 23 SDS-MAX Masonry Drill (174F23223)
- Century Drill & Tool Masonry Drill Bits