Shop All Masonry Drill Bits
Century Drill & Tool
SDS Max Drill Bit, 1-1/4x18x23in, 4-Cutter
Mfr # 83717
Zoro # G4089550
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1 1/4 in
- Primary Material Application Concrete, Masonry
- Maximum Drilling Depth 18 in
- Measurement System Fractional Inch
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 83717
- Zoro # G4089550
- UPC # 081838837174
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 1/4 in |
Overall Length | 23 in |
Maximum Drilling Depth | 18 in |
Details
Item | SDS Max Drill Bit,1-1/4x18x23in,4-Cutter |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 1.25 |
Shank Type - Machining | SDS Max |
Description
SDS Max Drill Bit,1-1/4x18x23in,4-Cutter, SDS Max, 1 1/4 in Drill Bit Size, 23 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X55)
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (441185)
- KRAFT TOOL Margin Trowel w/Wood Handle, 8" x 2 (GG433)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x10x15in, 4-Cutter (83716)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x22x24 in. (81940)
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 5/16 Cutting Lgth 4 Overall Lgth 6-1/2 (83620)
- CENTURY DRILL & TOOL Fast Spiral Masonry Drill, 3/16x1-1/2x4in (84412)
- CENTURY DRILL & TOOL Tapcon Masonry Drill Bit, 3/16x3x4-1/2in. (80412)
- CENTURY DRILL & TOOL Sds Plus 4-Cutter Drill Bit 3/4" Cutting Length 10" Overall Length 12" (83148)
- DIABLO 1/2"x12" SDS-Plus Rebar Cutter (DMAPLRC1020)
- Century Drill & Tool Masonry Drill Bits