Shop All Masonry Drill Bits
Century Drill & Tool
SDS Max Drill Bit, 1-1/4x10x15in, 4-Cutter
Mfr # 83716
Zoro # G4089569
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1 1/4 in
- Maximum Drilling Depth 10 in
- Measurement System Fractional Inch
- Primary Material Application Concrete, Masonry
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 83716
- Zoro # G4089569
- UPC # 081838837167
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 1/4 in |
Overall Length | 15 in |
Maximum Drilling Depth | 10 in |
Details
Item | SDS Max Drill Bit,1-1/4x10x15in,4-Cutter |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Cutting Direction | Right Hand |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 1.25 |
Description
SDS Max Drill Bit,1-1/4x10x15in,4-Cutter, SDS Max, 1 1/4 in Drill Bit Size, 15 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WP 1200-125 RT)
- PROTO Satin Combination Wrench 10 mm - 6 Point (J1210MHASD)
- WILLIAMS Williams Ratchet Repair Kit Scaffold (JHWBS-63BRK)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x18x23in, 4-Cutter (83717)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x31x36 in., 4-Cutter (83707)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 1/2x10x12in. (87832)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x16x18 in. (81832)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x17x21in, 4-Cutter (83715)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x22x24 in. (81932)
- DIABLO Avanti Pro 3/16 in. X 4 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1030)
- Century Drill & Tool Drill Bits