Shop All Portable Band Saw Blades
Century Drill & Tool
Portable Band Saw Blade, 44-7/8 in., 18T
Mfr # 15718
Zoro # G4093050
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Aluminum, Iron, Bronze, Brass, Copper, Galvanized Pipe, Stainless and Tungsten Steel
- Length 44-7/8"
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 15718
- Zoro # G4093050
- UPC # 081838157180
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Width | 1/2" |
Details
Primary Saw Application | Aluminum, Iron, Bronze, Brass, Copper, Galvanized Pipe, Stainless and Tungsten Steel |
Teeth per Inch | 18 |
Thickness | 0.020" |
Material | Cobalt Bi-Metal |
Item | Portable Band Saw Blade,44-7/8 in.,18T |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Description
Portable Band Saw Blade,44-7/8 in.,18T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBAH06 -7'9)
- KLEIN TOOLS IDC Connector Crimping Pliers - Spring-Loaded (D234-6C)
- HHIP W0803B Shim (2100-0803)
- KIPP Cam Lever Adjustable S0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.05111AEX15)
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 24T (15724)
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 10T (15710)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP4424W)
- MORSE 6In.-10/14T Wood/Met Rec B, PK50 (RB6501014T50)
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 (001212)
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 (ZWEP351418MC)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0510)
- Century Drill & Tool Power Saw Blades