Shop All Screwdrivers
Century Drill & Tool
Phillips Screwdriver, 2 x 4 in. Phillips #2
Mfr # 72124
Zoro # G4075648
original price:
$6.07
18% off
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Handle Material Ergonomic
- Overall Length 4"
- Tip Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 72124
- Zoro # G4075648
- UPC # 081838721244
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Overall Length | 4" |
Details
Item | Phillips Screwdriver,2 x 4 in. |
Tip Style Group | Phillips |
Handle Material | Ergonomic |
Tip Style | Phillips |
SAE or Metric | SAE |
Shank Material | Vanadium Steel |
Finish | Black Oxide Tip; Chrome Plated |
Handle Type | Cushion Grip |
Features | Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip |
Number of Pieces | 1 |
Description
Phillips Screwdriver,2 x 4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 1/8 in Blade (48-22-0425)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 5/16 (C22214)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 4-1/2" (MHS08E)
- CENTURY DRILL & TOOL Star Screwdriver, T10 x 3". (72131)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/8 x 8 in. Slotted 3/8" (72116)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/8 x 3 in. Slotted 1/8" (72112)
- CENTURY DRILL & TOOL Tack Lifter, 6". (72182)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- CENTURY DRILL & TOOL Slotted Screwdriver, 5/16 x 6 in. Slotted 5/16" (72115)
- GENERAL TOOLS Screwdriver Lighted Prec (502)
- Century Drill & Tool Screwdrivers