Shop All Screwdriver Bits
Century Drill & Tool
Phillips Power Bits Assortment, 3-1/2in.
Mfr # 70442
Zoro # G4084206
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2" and 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 70442
- Zoro # G4084206
- UPC # 081838704421
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" and 3-1/2" |
Overall Length | 2",3-1/2" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Standard Drivers; Cordless Impact Drivers |
Item | Phillips Power Bits Assortment,3-1/2in. |
Finish | black oxide |
Material | Premium Steel |
Description
Phillips Power Bits Assortment,3-1/2in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-3/4" D Plain Keyway Bushing (2006-1412)
- KO-KEN Hinge Handle 600mm Plastic Handle 1/2 Sq. Drive (4768J-600)
- STANLEY Saw, Wallboard, 6 In (15-206)
- MILWAUKEE TOOL 25/64" Thunderbolt Black Oxide Drill Bit (48-89-2731)
- CENTURY DRILL & TOOL Square Screwdriving Bit #3 Power 2" S2 Steel 125Pc (60253)
- CENTURY DRILL & TOOL Star Screwdriving Bit T15 Power 2" S2 Steel 125Pc (60215)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T8, 1 in. (68708)
- CENTURY DRILL & TOOL Square Power Screwdriving Bit, 2, 2in. (68252)
- CENTURY DRILL & TOOL Clutch INsert Screwdriver Bit, 5/32x1 in. (69123)
- CENTURY DRILL & TOOL Star Screwdriving Bit T27 Insert 1" S2 Steel 250Pc (60427)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- Century Drill & Tool Screwdriver Bits