Shop All Nut Setters and Bit Holders
Century Drill & Tool
Non-Magnetic Nutsetter, 10 Pc Set
Mfr # 68979
Zoro # G4087907
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/32", 7/32", 9/32", 11/32", 7/16", 3/16", 1/4", 5/16", 3/8", 1/2"
- Bit Style Nut Setter
- Measurement Type SAE
- Includes (10) Non-Magnetic, 1-1/2" Length Nutsetters with Power Notch Shank: 5/32", 7/32", 9/32", 11/32", 7/16", 3/16", 1/4", 5/16", 3/8", 1/2"
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 68979
- Zoro # G4087907
- UPC # 081838689797
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/32", 7/32", 9/32", 11/32", 7/16", 3/16", 1/4", 5/16", 3/8", 1/2" |
Details
Bit Style | Nut Setter |
Measurement Type | SAE |
Includes | (10) Non-Magnetic, 1-1/2" Length Nutsetters with Power Notch Shank: 5/32", 7/32", 9/32", 11/32", 7/16", 3/16", 1/4", 5/16", 3/8", 1/2" |
Number of Pieces | 10 |
Impact Rated | No |
SAE or Metric | SAE |
Item | Non-Magnetic Nutsetter,10 Pc Set |
Description
Non-Magnetic Nutsetter,10 Pc Set, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1856928)
- GROZ Handle Sledge Hammers, 14 lb., 36" (34520)
- ABB OHYS2PJ, SEL HDL RED/YEL DR MNT SNAP-ON (OHYS2PJ)
- XTRWELD 12 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF122400HD)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 3/8x1-7/8 in. (66824)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x6 in. (68675)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- CENTURY DRILL & TOOL Impact Magnetic Pivot Bit Holder, 1/4 in. (66500)
- CENTURY DRILL & TOOL Bit Holder Qc 1/4 Insert 1/4 Shank Hex Size 3 Length 50Pc (71535)
- CENTURY DRILL & TOOL Magnetic Screw Guide, 3 in. (68586)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- Century Drill & Tool Nut Setters and Bit Holders