Shop All Auger Drill Bits
Century Drill & Tool
Nail Ship Auger Drill Bit, 13/16 x 18 in.
Mfr # 38752
Zoro # G4082620
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 38752
- Zoro # G4082620
- UPC # 081838387525
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Shank Size | 13/16" |
Overall Length | 18" |
Details
Item | Nail Ship Auger Drill Bit,13/16 x 18 in. |
Description
Nail Ship Auger Drill Bit,13/16 x 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 5 Pins (47155)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Plug Hand Tap (DWTP7X1)
- VEGA Phillips 2 Power Bit x 10 (1250P2A)
- WESTWARD 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR51)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 1 x 18 in. (38764)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 7/8 x 18 in. (38756)
- CENTURY DRILL & TOOL Speed Cut Augerbit 1-1/2 Overall Length 6 Flute Length 2-7/8 Shank 3/8 (38696)
- CENTURY DRILL & TOOL Speed Cut Augerbit 1-1/8 Overall Length 6 Flute Length 2-7/8 Shank 1/4 (38672)
- CENTURY DRILL & TOOL Ship Auger bit 1-1/2 X 7 1/2 (38596)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1 x 7-1/2 in. (38564)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- Century Drill & Tool Drill Bits