Shop All Cut-Off Wheels
Century Drill & Tool
Metal Grinding Wheel, 9x1/4 in., Type 27
Mfr # 75592
Zoro # G4093181
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 9"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 75592
- Zoro # G4093181
- UPC # 081838755928
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 9" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A24R |
Thickness | 1/4" |
Item | Metal Grinding Wheel,9x1/4 in.,Type 27 |
Description
Metal Grinding Wheel,9x1/4 in.,Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Tiger Aluminum Blending Disc, 80AO, TYPE S (59876)
- MERIT Flap Wheel Adapter 1/4 x 6 In. Q-46 (08834137004)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66623399139)
- WEILER .325" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26910)
- CENTURY DRILL & TOOL Masonry Saw Blade, 7x1/8 in., Type 1A (08507)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4x1/8 in., Type 27 (75541)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. (08720)
- CENTURY DRILL & TOOL Metal Cutting Blade, 6-1/2x3/32in, Type 1A (08806)
- CENTURY DRILL & TOOL Masonry Cutting Wheel, 4x1/16 in., Type 1 (75510)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3Pak 1-1/2" x 3/8" Aluminum Oxide (8401)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/16x7/8 (11T252)
- Century Drill & Tool Cut-Off Wheels