Shop All Cut-Off Wheels
Century Drill & Tool
Metal Grinding Wheel, 7x1/8 in., Type 27
Mfr # 75571
Zoro # G4093218
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 7"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 75571
- Zoro # G4093218
- UPC # 081838755713
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 7" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A24R |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310728)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10500251)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838997)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 12x1/8 in., Arbor Hole Size: 1" (08717)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x1/4 in., Type 1 (08333)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4x1/8 in., Type 27 (75541)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75523)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 2x1/8 in., Type 1A (08412)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- PALMGREN Variable Speed Buffer, 115/240V, 8" (9682107)
- Century Drill & Tool Cut-Off Wheels