Shop All Cut-Off Wheels
Century Drill & Tool
Metal Grinding Wheel, 7x1/4 in., Type 27, Arbor Hole Size: 7/8"
Mfr # 75574
Zoro # G4093190
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 7"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 75574
- Zoro # G4093190
- UPC # 081838755744
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 7" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A24R |
Thickness | 1/4" |
Item | Metal Grinding Wheel,7x1/4 in.,Type 27 |
Description
Metal Grinding Wheel,7x1/4 in.,Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut (5561179)
- OSG Carbide Bur, Cylinder, 9 in. (861-3750-60)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 240G, TS, PK50 (66261138172)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 40 G (08834123009)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 7x1/8 in., Type 27 (75571)
- CENTURY DRILL & TOOL 4-1/2X.045 MASON RY WHL (75520)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 2x1/8 in., Type 1A (08412)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A (08707)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type 1A (75523)
- Century Drill & Tool Cut-Off Wheels