Shop All Cut-Off Wheels
Century Drill & Tool
Metal Grinding Wheel, 7x1/4 in., Type 27, Arbor Hole Size: 5/8"-11
Mfr # 75572
Zoro # G4093209
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 7"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 75572
- Zoro # G4093209
- UPC # 081838755720
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 7" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A24R |
Thickness | 1/4" |
Item | Metal Grinding Wheel,7x1/4 in.,Type 27 |
Description
Metal Grinding Wheel,7x1/4 in.,Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61754)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 36G, PK25 (66261138562)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4D (05674)
- MAKITA Wire Guide Nylon Brush, 1 piece (162755-6)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 2x1/8 in., Type 1A (08412)
- CENTURY DRILL & TOOL High Speed Masonry Saw Blade, 14x1/8 in. (08515)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- CENTURY DRILL & TOOL Metal Cutting Blade, 8x3/32 in., Type 1A (08808)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- CENTURY DRILL & TOOL Masonry Cutting Wheel, 4x1/16 in., Type 1 (75510)
- WEILER CW, 3" x 1/8" x 1/4", A36TWB (56270)
- Century Drill & Tool Cut-Off Wheels