Shop All Cut-Off Wheels
Century Drill & Tool
Metal Grinding Wheel, 5x1/4 in., Type 27, Arbor Hole Size: 5/8"-11
Mfr # 75548
Zoro # G4093279
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 5"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 75548
- Zoro # G4093279
- UPC # 081838755485
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 5" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A24R |
Thickness | 1/4" |
Item | Metal Grinding Wheel,5x1/4 in.,Type 27 |
Description
Metal Grinding Wheel,5x1/4 in.,Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 5" Stick & Sand No-Hole PSA Sanding Disc 40-Grit, PK 4 (48908)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- DYNABRADE Polishing Pad, 3" Dia. (90027)
- PFERD 1/2" Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (82964)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x1/8 in., Type 1A (08323)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 7x1/8 in., Type 27 (75571)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3Pak 1-1/2" x 3/8" Aluminum Oxide (8401)
- CENTURY DRILL & TOOL Masonry Saw Blade, 12x1/8 in., Type 1A (08512)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.035 in., Type 1A (08306)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A, Arbor Hole Size: 1/4" (08303)
- WEILER 5" x 1mm TIGER INOX ULTRACUT Type 1, INOX60T, 7/8" A.H. (58131)
- Century Drill & Tool Cut-Off Wheels