Shop All Cut-Off Wheels
Century Drill & Tool
Metal Grinding Wheel, 4x1/8 in., Type 27
Mfr # 75541
Zoro # G4093349
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"
- Diameter 4"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 75541
- Zoro # G4093349
- UPC # 081838755416
- Country of Origin Hungary
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A24R |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel Adapter 1/4 x 6 In. Q-46 (08834137004)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254461178)
- MERIT Flap Wheel, AO, 1-3/16x3/16x1/8 Shank, 120G (08834131834)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 3"d X M14 (13D302)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type27A (75552)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 8 x 1 in. (75881)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 12x1/8 in., Arbor Hole Size: 1" (08717)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 2x1/4 in., Type 1 (08422)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 1-1/2x1/4 in., Type 1 (08411)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/4x5/16 (11L231)
- Century Drill & Tool Cut-Off Wheels