Shop All Cut-Off Wheels
Century Drill & Tool
Metal Cuttoff Wheel, 4x1/8 in., Type 1A, Arbor Hole Size: 3/8"
Mfr # 08314
Zoro # G4093708
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 3/8"
- Diameter 4"
- Series A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 08314
- Zoro # G4093708
- UPC # 081838083144
- Country of Origin Taiwan, Province of China
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 4" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | TYPE 1A |
Series | A24R |
Thickness | 1/8" |
Item | Metal Cuttoff Wheel,4x1/8 in.,Type 1A |
Description
Metal Cuttoff Wheel,4x1/8 in.,Type 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1 (11X242)
- 3M Disc, Sanding, Multihole, 3 in., P120G, PK200 (00919)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT2745x78 36xPK10 (70850)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4"-20 Shank, 120G (11393)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 1-1/2x1/4 in., Type 1 (08411)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 8 x 1 in. (75881)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A (08304)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75522)
- CENTURY DRILL & TOOL Metal Cutting Blade, 8x3/32 in., Type 1A (08808)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x1/16in, Type 1A (75522)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63212)
- Century Drill & Tool Cut-Off Wheels